This product requires certification to purchase.

38" W Urban Modern Cluster 16 Light Semi Flush Ceiling Light or Chandelier with Globe Glass Shades in Champagne Bronze

Kichler Lighting

Silvarious 38" W Urban Modern Cluster 16 Light Semi Flush Ceiling Light or Chandelier with Globe Glass Shades in Champagne Bronze

  • Fast #
  • Part #KK52702CPZ
  • Item #10400247
  • Manufacturer Part #52702CPZ
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Silvarious 38" W Urban Modern Cluster 16 Light Semi Flush Ceiling Light or Chandelier with Globe Glass Shades in Champagne Bronze

  • Fast #
  • Part #KK52702CPZ
  • Item #10400247
  • Manufacturer Part #52702CPZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Inspired by frozen grapes, the Silvarious convertible chandelier will capture the hearts of family and friends. Gathered at the center, its arms branch out with sparkling globes at the end, for a simple, yet playful design. Its crackled glass provides unique light play against its finish. Install as a semi flush mount or pendant. As a semi-flush, the glass will deliver a beautiful light effect on the ceiling and walls.
  • Ideal in a dining room, living room, or foyer
  • Constructed from steel
  • Can be installed on vaulted ceilings
  • Requires (16) candelabra (E12) 40 watt bulbs (not included)
  • Capable of being dimmed
  • Rated for installation in dry locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
38 in
Height
26 in
Width
38 in
Characteristics & Features
Collection
Silvarious
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
16
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
640 W
Warranty & Product Information
Type
KK52702CPZ
UPC
783927046671