• Cart

DESCRIPTION

Kichler Lighting Skye 54 in. 5-Blade Ceiling Fan with Light Kit in Brushed Nickel

KK300167NI

Color Finish

Brushed Nickel

SPECIFICATIONS

AMP
0.78
Blade Finish
Silver/Walnut
Blade Pitch
14°
Blade Span
54 in
Bulb Type
Halogen
CFM
7158
Collection
Skye
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Satin Etched
Height
15-1/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T3
Number Of Blades
5
Number Of Lights
2
Volts
120V
Watts
93

  • QUANTITY

0 item(s) added to Cart Checkout Now