44in. 3?Blade Indoor/Outdoor Indoor Ceiling Fan in Satin Black
Sola 44in. 3?Blade Indoor/Outdoor Indoor Ceiling Fan in Satin Black
Frequently Purchased Together
Product Details
Product Details
- The Sola LED 44" 3 blade fan with satin black finish, satin black blades, and etched cased opal glass measures 44" in width and 11" in body height (flush mount) or 15" with optional downrod kit sold separately (337033SBK)
- Includes an integrated LED source and metal fixture cap for nonlight use, plus a full function wall control with 3 forward speeds, motor off, manual reverse and lights on/off with full range dimming
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 17°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4298 ft3/min
- Ceiling Fan Blade Finish:
- Satin Black
- Collection:
- Sola
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cased Opal
- Height:
- 11 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1600
- Material:
- Glass, Steel
- Number Of Hours:
- 40000 h
- Number of Blades:
- 3
- RPM:
- 170
- Size:
- 11 in x 44 in
- Volts:
- 120V
- Watts:
- 68 W
- Width:
- 44 in