Kichler Lighting

South Hope 100W 1-Light Outdoor Wall Lantern in Rubbed Bronze

Part #KK49476RZ  |  Item #4445855  |  Manufacturer Part #49476RZ

$344.99 EACH

Color/Finish: Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Rubbed Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: South Hope

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/2 in

Diameter: 9 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 19-3/4 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 9 in