Kichler Lighting

South Hope 100W 120V Medium E-26 Incandescent Outdoor Post Lantern in Rubbed Bronze

Part #KK49478RZ  |  Item #4445798  |  Manufacturer Part #49478RZ

$334.99 EACH

Color/Finish: Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  25

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Rubbed Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: South Hope

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 9 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 21-1/2 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 9 in