60W 2-Light Incandescent Outdoor Wall Sconce in Rubbed Bronze

You last purchased this on
 
Kichler Lighting

South Hope 60W 2-Light Incandescent Outdoor Wall Sconce in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

South Hope 60W 2-Light Incandescent Outdoor Wall Sconce in Rubbed Bronze

  • Fast #
  • Part #KK49499RZ
  • Item #7172620
  • Manufacturer Part #49499RZ
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Rubbed Bronze/
  • Durable Aluminum frame ensures years of reliable performance
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Safety Rated: ETL_Wet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
Yes
Collection:
South Hope
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
9-3/4 in
Diameter:
9 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
28 in
Indoor Outdoor:
Outdoor
Installation Type:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
2
Power Source:
Electric
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
9 in