• Cart

DESCRIPTION

Kichler Lighting Stella™ 60W 1-Light Pendant Light in Polished Chrome

KK42216CH

Color Finish

Polished Chrome

SPECIFICATIONS

Collection
Stella™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Satin Etched Cased Opal
Height
11-3/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
1
Watts
60
Width
5 in

$118.01
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment