Stem Coupler in Textured Architectural Bronze
Landscape Accessory Stem Coupler in Textured Architectural Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/Bronzed Brass/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
- Additional Shade Information: STEM COUPLER
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Kichler Lighting 1/2 in NPSM Threaded Stem
- Collection:
- Landscape Accessory
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Depth:
- 1-3/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1-14/25 in
- Indoor Outdoor:
- Outdoor
- Length:
- 1-14/25 in
- Material:
- Aluminum
- Product Type:
- Landscape Accessory
- Type:
- Landscape Accessory
- UL Listed:
- No
- Width:
- 1-1/4 in