52 in. 40 W Medium Ceiling Fan in Brushed Nickel/Walnut
Sterling Manor™ 52 in. 40 W Medium Ceiling Fan in Brushed Nickel/Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a classic pull-chain control sytsem
- UL Listed for dry locations
Specifications
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- Collection:
- Sterling Manor™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 18-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 65 W