42 in. 5-Blade Ceiling Fan Stratmoor in White

You last purchased this on
 
Kichler Lighting

Stratmoor™ 42 in. 5-Blade Ceiling Fan Stratmoor in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Stratmoor™ 42 in. 5-Blade Ceiling Fan Stratmoor in White

  • Fast #
  • Part #KK339017WH
  • Item #4134300
  • Manufacturer Part #339017WH
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible Blade
  • Safety Rated: CSA UL Listed Dry
  • Wood Material
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 12MM , Blade Span 42
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.47
Application:
Residential
Blade Pitch:
12°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
CFM:
2981 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Stratmoor™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
8-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
8-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
RPM:
224
Style:
Traditional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
57 W