DESCRIPTION

Kichler Lighting Stratmoor™ 42 in. 5-Blade Ceiling Fan Stratmoor in Oil Brushed Bronze

KK339017OBB

Color Finish

Oil Brushed Bronze

SPECIFICATIONS

AMP
0.49
Blade Finish
Walnut/Cherry
Blade Pitch
12°
Blade Span
42 in
CFM
4098
Collection
Stratmoor™
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
8-1/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
59