60W 5-Light Bath Light in Brushed Nickel
Suspension 60W 5-Light Bath Light in Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Black/Chrome/Brushed Nickel/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED CASED OPAL
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Suspension
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 50-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 5
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 50-3/4 in