60W 5-Light Candelabra E-12 Halogen Chandelier in Black

You last purchased this on
 
Kichler Lighting

Suspension 60W 5-Light Candelabra E-12 Halogen Chandelier in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Suspension 60W 5-Light Candelabra E-12 Halogen Chandelier in Black

  • Fast #
  • Part #KK42018BK
  • Item #4135605
  • Manufacturer Part #42018BK
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Black/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Suspension
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
10-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
50-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T4
Light Bulb Style:
Tubular
Light Bulb Type:
Halogen
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
5
Product Type:
Fan Accessory
Style:
Contemporary
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
4-1/4 in