Sutter Place™ 42 in. 5-Blade Ceiling Fan with Light Kit in White

Part #KK337014WH  |  Item #4325939  |  Manufacturer Part #337014WH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.4

Blade Finish: White

Blade Pitch: 12°

Blade Span: 42 in

CFM: 3774

Collection: Sutter Place™

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: White Alabaster

Number Of Blades: 5

Number Of Lights: 3

Watts: 58