Sutter Place Premier 52 in. 40W 3-Light Ceiling Fan in Oil Brushed Bronze

Part #KK339400OBB  |  Item #4111550  |  Manufacturer Part #339400OBB

Discontinued

Color/Finish: Oil Brushed Bronze

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Reversible blades
  • Ships Via: UPS
  • Additional Finishes': Adobe Cream/Oil Brushed Bronze/Satin Natural White/Tannery Bronze/Brushed Stainless Steel/Matte White/Antique Pewter/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: UMBER ALABASTER
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Light Kit Included , Blade Span 52

Documents

Specifications

ADA Compliant: No

AMP: 0.22, 0.40

Application: Residential

Blade Finish: Walnut/Cherry

Blade Pitch: 12°

Blade Span: 52 in

Bulb Style: Teardrop

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 3915

Collection: Sutter Place Premier

Color Finish: Oil Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 52 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 17-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Lighting Style: Traditional

Material: Steel

Number Of Blades: 5

Number Of Lights: 3

RPM: 154

Style: Traditional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 60