This product requires certification to purchase.

71W 49 in. Wide Linear Chandelier in Champagne Bronze

You last purchased this on
 
Kichler Lighting

Sycara 71W 49 in. Wide Linear Chandelier in Champagne Bronze

  • Fast #
  • Part #KK52670CPZ
  • Item #10400111
  • Manufacturer Part #52670CPZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Sycara 71W 49 in. Wide Linear Chandelier in Champagne Bronze

  • Fast #
  • Part #KK52670CPZ
  • Item #10400111
  • Manufacturer Part #52670CPZ
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Inspired by the light pillars of ice crystals in the sky, the Sycara linear chandelier is pure sophistication. When illuminated, the octagonal-shaped crystals generate a light play on the ceiling and walls in both up and down directions. Each LED faceted crystal rod elegantly balances on an arm, with a slight overhang, drawing the eye and stimulating the senses.
  • LED crystal rods generate a light play on the ceiling and walls when illuminated
  • Ideal for over a long dining table, kitchen island, or bar
  • Constructed from steel
  • Can be installed on vaulted ceilings
  • Integrated LED lighting
  • Capable of being dimmed
  • Rated for installation in dry locations
  • Covered by Kichler's 3 year limited manufacturer warranty
  • Requires Certification

Documents


Specifications

Collection:
Sycara
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Color Temperature:
3000
Depth:
5 in
Dimmable:
Yes
Height:
22-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
3813
Material:
Steel
Number of Tiers:
1
Volts:
120V
Watts:
71 W
Width:
48-1/4 in