DESCRIPTION

Kichler Lighting T3 Krypton Light Bulb with Candelabra Base

KK5905FST

Watts:

60

SPECIFICATIONS

Bulb Type
Krypton
Color Finish
Frosted
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T3
Watts
60

Starting at
$5.85
EACH
  • QUANTITY