Kichler Lighting

Tallie 50W 1-Light G9 Base Halogen Pendant in Antique Pewter

Part #KK43152AP  |  Manufacturer Part #43152AP

Color/Finish: Antique Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Mission Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: WHITE TRANSLUCENT ORGANZA , SATIN ETCHED WHITE

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

Collection: Tallie

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Diameter: 6 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 6-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: G9

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 50

Width: 6 in