60W 2-Light Bath Light with Satin Etched White Glass in Antique Pewter

You last purchased this on
 
Kichler Lighting

Tallie 60W 2-Light Bath Light with Satin Etched White Glass in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Tallie 60W 2-Light Bath Light with Satin Etched White Glass in Antique Pewter

  • Fast #
  • Part #KK45450AP
  • Item #7003968
  • Manufacturer Part #45450AP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Antique Pewter/Mission Bronze/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS
  • Additional Shade Information: WHITE ORGANZA WITH GRAY TRIM , SATIN ETCHED WHITE
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Tallie
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
6-1/2 in
Diameter:
12-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
7-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
12-1/2 in