60W 3-Light Bath Light with Satin Etched White Glass in Antique Pewter
Tallie™ 60W 3-Light Bath Light with Satin Etched White Glass in Antique Pewter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Antique Pewter/Mission Bronze/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: WHITE ORGANZA WITH GRAY TRIM , SATIN ETCHED WHITE
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tallie™
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 6-3/4 in
- Diameter:
- 20-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20-1/2 in