Tao 75W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Part #KK45889NI  |  Item #7554434  |  Manufacturer Part #45889NI

$97.99 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Documents

Specifications

ADA Compliant: No

Application: Indoor

Bulb Style: Pear Shape

Bulb Type: Incandescent

CSA Certified: No

Collection: Tao

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Satin Etched Cased Opal

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Glass, Steel

Number Of Lights: 2

Style: Transitional

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Weight: 2.90

Width: 14-1/2 in