100 W 3-Light Medium Inverted Pendant in Olde Bronze

You last purchased this on
 
Kichler Lighting

Telford 100 W 3-Light Medium Inverted Pendant in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Telford 100 W 3-Light Medium Inverted Pendant in Olde Bronze

  • Fast #
  • Part #KK3277OZ
  • Item #3280909
  • Manufacturer Part #3277OZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Utilizes 3 100W (max) bulb (not included)
  • Additional Shade Information: UMBER ETCHED
  • Safety Rated: ETL_Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Telford
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
17-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
21-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Product Type:
Fan Accessory
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
17-1/2 in