95W 3-Blade Ceiling Fan with 56 in. Blade Span in White
Todo 95W 3-Blade Ceiling Fan with 56 in. Blade Span in White
Frequently Purchased Together
Product Details
- Additional Finishes': Brushed Stainless Steel/White/Satin Black/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 20MM , Blade Span 56
- Safety Rated: CSA UL Listed Dry
Specifications
- ADA Compliant:
- No
- AMP:
- 0.79, 0.37
- Application:
- Residential
- Blade Pitch:
- 6.5°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8666 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Todo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 56 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- Clear Polycarbonate
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 267
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 95 W
- Width:
- 56 in