100W 1-Light Medium E-26 Incandescent Foyer Pendant in Natural Brass
Tollis 100W 1-Light Medium E-26 Incandescent Foyer Pendant in Natural Brass
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Tollis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Ribbed
- Height:
- 23-3/4 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in