• Cart

DESCRIPTION

  • Additional Finishes': Londonderry/Black/Textured Black/
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

Kichler Lighting Tournai 14-3/4 in. 60W 2-Light Outdoor Wall Sconce with Clear Seeded Glass in Textured Black

KK9357BKT

Color Finish

Textured Black

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Tournai
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
14-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
24 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Aluminum, Glass
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
10 in

$474.0
EACH

(Pricing is for Textured Black)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment