• Cart

DESCRIPTION

  • Additional Finishes': Londonderry/Black/Textured Black/
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

Kichler Lighting Tournai 150 W 1-Light Medium Incandescent in Londonderry

KK9356LD

Color Finish

Londonderry

SPECIFICATIONS

Collection
Tournai
Color Finish
Londonderry
Glass Type
Clear Seeded
Height
18 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
7-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now