DESCRIPTION

Kichler Lighting Tournai 60W 4-Light Outdoor Post Lamp in Textured Black

KK9559BKT

Color Finish

Textured Black

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tournai
Color Finish
Textured Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
30 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Material
Aluminum, Glass
Number Of Lights
4
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
14 in

$474.24
EACH

(Pricing is for Textured Black)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment