Kichler Lighting

Tremillo 8-1/2 in. 150W 1-Light Medium Wall Mount Lantern in Black

Part #KK49202BK  |  Manufacturer Part #49202BK

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Tremillo

Color Finish: Black

Color Finish Category: Blacks

Depth: 9-3/4 in

Diameter: 8-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 17-1/4 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Material: Cast Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

Style: Contemporary

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 150

Width: 8-1/2 in