44 in. 5-Blade Trent Ceiling Fan in White
Trent® 44 in. 5-Blade Trent Ceiling Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.41
- Blade Pitch:
- 12°
- Blade Span:
- 44 in
- CFM:
- 4070 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Trent®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Watts:
- 49 W