100W 1-Light Pendant in Classic Pewter

You last purchased this on
 
Kichler Lighting

Triad 100W 1-Light Pendant in Classic Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Triad 100W 1-Light Pendant in Classic Pewter

  • Fast #
  • Part #KK42549CLP
  • Item #4446296
  • Manufacturer Part #42549CLP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Pewter Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Classic Pewter/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: CLEAR OUTSIDE W/WHITE VETRO MICA INSIDE
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Triad
Color Finish Category:
Pewter Tones
Color Finish Name:
Classic Pewter
Control Type:
3-Way Turn
Diameter:
7-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
12 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
7-3/4 in