100W 3-Light Bath Light in Antique Pewter

You last purchased this on
 
Kichler Lighting

Tully 100W 3-Light Bath Light in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Tully 100W 3-Light Bath Light in Antique Pewter

  • Fast #
  • Part #KK45151AP
  • Item #4135197
  • Manufacturer Part #45151AP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Antique Pewter/Olde Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Safety Rated: ETL_Damp
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Tully
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
6-3/4 in
Diameter:
24 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
6-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Product Type:
Fan Accessory
Style:
Transitional
Swing Arm Included:
No
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
24 in