75W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Valserrano™ 75W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Additional chain 2996NI
Recommended Accessories
Specifications
- Collection:
- Valserrano™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 24-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear, Satin Etched
- Height:
- 22-3/4 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 24-1/4 in x 22-3/4 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24-1/4 in