DESCRIPTION

  • Requires four 150W A19 lamps

Kichler Lighting Shailene 100W 4-Light Medium E-26 Base Incandescent Bath Light

KK45575

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Shailene
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
29-1/2 in

Starting at
$162.09
EACH
  • QUANTITY