56 in. 5-Blade Indoor and Outdoor Ceiling Fan in Brushed Nickel
Verdi 56 in. 5-Blade Indoor and Outdoor Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Let the Verdi ceiling fan illuminate your vintage coastal style
- Energy efficient, gorgeous vintage coastal design and beautiful illumination through etched cased opal glass
- Giving you a choice of finishes, Verdi ceiling fans feature reversible blades
- One side is silver, and the other is driftwood
- Choose which one best adds dimension to your environment
- While they look like wood, they're actually a lightweight, durable plastic, which protects them against warping
- It's everything you've ever wanted
- The Verdi shines best on the coastal treasures in your family room, living room, bedroom, and kitchen
- Integrated LED
- The Verdi ceiling fan's ambient lighting is the highest level of light output currently offered in Kichler LED fans
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4836 ft3/min
- Collection:
- Verdi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cased Opal, Frosted
- Height:
- 15 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse
- Lumens:
- 2200
- Lumens per Watt:
- 96
- Material:
- Glass, Plastic, Steel
- Material Type:
- ABS
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 134
- Volts:
- 120V
- Watts:
- 57 W
- Width:
- 56 in