Kichler Lighting
Visalia 24W 1-Light Fluorescent Wall Sconce in Olde Bronze
Part #KK10448OZ | Item #4222168 | Manufacturer Part #10448OZ
How to get it:
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/
- Safety Rated: ETL_Damp
- Additional Shade Information: OPAL WHITE ACRYLIC
Specifications
ADA Compliant: Yes
Application: Residential
Ballast Type: Electronic
Bulb Type: Compact Fluorescent
Collection: Visalia
Color Finish: Olde Bronze
Color Finish Category: Bronze Tones
Color Temperature: 2700
Depth: 4 in
Diameter: 5 in
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Polycarbonate
Height: 21 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Shape Code: PL
Lighting Direction: Ambient Lighting
Lighting Style: Transitional
Material: Steel
Number Of Lights: 1
Product Type: Fan Acessory
Style: Transitional
UL Listed: No
Volts: 120V
Watts: 24
Width: 5 in