• Cart

DESCRIPTION

  • Additional Finishes': Classic Pewter/Natural Brass/
  • Additional Shade Information: CLEAR SEEDED
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

Kichler Lighting Waverly 60W 1-Light Wall Sconce in Natural Brass

KK45745NBR

Color/Finish

Natural Brass

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Waverly
Color Finish
Natural Brass
Color Finish Category
Brass Tones
Depth
9-1/4 in
Diameter
7 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
11-1/2 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
Style
Traditional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
7 in

$112.50
EACH

(Pricing is for Natural Brass)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment