100W 1-Light Medium Base Pendant in Tannery Bronze
Willowmore 100W 1-Light Medium Base Pendant in Tannery Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate diameter is 5 1/8"
- Allow for 7 foot clearance from the top of the fire pit to the ceiling
- Utilizes 1 100W (max) bulb (not included)
- Log Set Must Be Purchased Separately
- 82,000 BTU per Hour Input
- An Overall Size of: 20" x 27" x 9"
- Liquid Propane Fuel Required
- Choose from natural gas or propane
- Cover Included
Documents
Specifications
- Collection:
- Willowmore
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Diameter:
- 6-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Resin
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W