52 in. 5-Blade Ceiling Fan with Light Kit in Tannery Bronze
Windham Collection 52 in. 5-Blade Ceiling Fan with Light Kit in Tannery Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 5058 ft3/min
- Ceiling Fan Blade Finish:
- Teak/Dark Cherry
- Collection:
- Windham Collection
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze™
- Energy Star Compliant:
- No
- Glass Type:
- Sunset Marble
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Number of Blades:
- 5
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 62 W