Wire Connector in Black for 12 ga Cable

You last purchased this on
 
Kichler Lighting

Landscape Accessory Wire Connector in Black for 12 ga Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Landscape Accessory Wire Connector in Black for 12 ga Cable

  • Fast #
  • Part #KK15589BK
  • Item #982987
  • Manufacturer Part #15589BK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Black Material (Not Painted)/
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS
  • Additional Shade Information: WIRE CONNECTOR
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
12 ga Cable
Collection:
Landscape Accessory
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Outdoor
Material:
Plastic
UL Listed:
No