• Cart

DESCRIPTION

Kichler Lighting Zolon 1-Light Linear Bath Light in Polished Chrome

KK45830CHLED

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Zolon
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
3-3/4 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
5 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
25
Width
24 in

  • QUANTITY

0 item(s) added to Cart Checkout Now