120 V AC Direct Ionization Smoke Detector
120 V AC Direct Ionization Smoke Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hush™ feature
- Alarm memory
- Ionization sensing technology
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Power Source:
- AC
- Product Type:
- Smoke Detector
- UL Listed:
- Yes
- Volts:
- 120V