120 V AC Direct Wire Combination Smoke And Carbon Detector
This product has been replaced by
Manufacturer Part #21006377-N
120 V AC Direct Wire Combination Smoke And Carbon Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Detects smoke and CO
- Voice alert for alarm and low battery
- Ionization smoke sensor
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Power Source:
- Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 120V