120V Air Conditioner Hardwired Wireless Interconnect Smoke Alarm
120V Air Conditioner Hardwired Wireless Interconnect Smoke Alarm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- White
- Depth:
- 1-1/4 in
- Diameter:
- 5-3/4 in
- FM Approved:
- No
- NEMA:
- No
- Product Type:
- Air Conditioner Hardwired Wireless Interconnect Smoke Alarm
- UL Listed:
- Yes
- Volts:
- 120V