13 ft. 2-Story Escape Ladder
13 ft. 2-Story Escape Ladder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-slip rungs
- 1000 lb load tested
- 2-story ladder
- Red
- Tangle-free design
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Red
- Length:
- 13 ft
- Tool Type:
- Extension Ladder
- Width:
- 11 in