• Cart

DESCRIPTION

  • DC operation
  • Hush® feature allows you to silence nuisance alarms
  • Ionization smoke sensor
  • UL listed
  • Wireless interconnect

Kidde 5-3/4 in. Battery Operated Wireless Interconnect Smoke Alarm

K09199999

Diameter:

5-3/4 in

SPECIFICATIONS

ADA Compliant
No
Diameter
5-3/4 in
Height
1-1/4 in
Power Source
Battery
Temperature Rating
100
Type
Smoke Detector
UL Listed
No

$74.05
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment