120V AC Wire-in Combination Carbon Monoxide & Photoelectric Smoke Alarm
120V AC Wire-in Combination Carbon Monoxide & Photoelectric Smoke Alarm
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 756-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front-loading battery - speeds up replacement by eliminating the need to remove the unit from the ceiling or wall
- Unique battery door design - will not close if battery is not installed properly
- Ac-wire with battery backup - powered by home’s electricity in order to provide continuous protection, An included 9V battery protects during short-term power outages
- Green LED - will flash every 30 seconds to indicate proper operation, red LED - flashes in conjunction with the alarm sounding
- Electrochemical CO sensor - provides accurate and continual CO protection during the product’s life, remains stable during temperature and humidity changes and resists reactions to household gases that may cause false readings or reduce sensitivity
- Smart touch button, tamper resistant
- Photoelectric smoke sensor - may detect visible fire particles associated with slow smoldering fires sooner than an ionization sensor
- Voice warning - supplements warning from the traditional 85-decibel alarm by clearly stating the danger present, fire or carbon monoxide
- End of life signal - ten years after initial power, the unit will "chirp" twice every 30 seconds to indicate the need to immediately replace the alarm
Specifications
- ADA Compliant:
- No
- AMP:
- 0.045
- Battery Size:
- 9V
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-17/20 in
- Diameter:
- 5-64/81 in
- Power Source:
- Battery
- Product Type:
- Carbon Monoxide, Photoelectric
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- Volts:
- 120VAC
- Weight:
- 0.7 lb