3-3/4 x 2-1/2 in. Keysafe Original Portable with Spin Dial in Black
AccessPoint™ 3-3/4 x 2-1/2 in. Keysafe Original Portable with Spin Dial in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stores up to 3 keys
Specifications
- ADA Compliant:
- No
- Collection:
- AccessPoint™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-3/4 in
- Height:
- 3-3/4 in
- Width:
- 2-1/2 in