4-11/25 x 5-3/4 in. Keysafe Original Portable Dial in Black
AccessPoint™ 4-11/25 x 5-3/4 in. Keysafe Original Portable Dial in Black
Frequently Purchased Together
Product Details
- Stores up to 3 keys
Specifications
- ADA Compliant:
- No
- Collection:
- AccessPoint™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-4/5 in
- Height:
- 4-11/25 in
- Width:
- 5-3/4 in