4-1/2 x 2-1/2 in. Keysafe Original Permanent Key with Push Button in Titanium Grey
AccessPoint™ 4-1/2 x 2-1/2 in. Keysafe Original Permanent Key with Push Button in Titanium Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts easily (screws included)
- Stores up to 5 keys
Specifications
- ADA Compliant:
- No
- Collection:
- AccessPoint™
- Color Finish Category:
- Greys
- Color Finish Name:
- Titanium Grey
- Depth:
- 2-1/4 in
- Height:
- 4-1/2 in
- Width:
- 2-1/2 in