AccessPoint™ 4-1/8 x 2-1/2 in. Keysafe Original Permanent Dial in Black

Part #K000514  |  Item #4603166  |  Manufacturer Part #000514

$44.61 EACH

Height:

4-1/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stores up to 5 keys
  • Mounts easily (screws included)

Specifications

ADA Compliant: No

Collection: AccessPoint™

Color Finish: Black

Color Finish Category: Blacks

Depth: 2-7/32 in

Height: 4-1/8 in

Type: K000514

Width: 2-1/2 in